83265 0091000 | BELDEN

BELDEN | 83265 0091000 | Coax - 50 Ohm Coax M17/93-RG178 White

  • Manufacturer # 83265 0091000
  • Anixter #B83265
Approx. Wt. lb./1,000 ft.: 7
Braid %: 96% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 178
Conductor Diameter: 0.0120 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.033
Jacket Material Color (O.D. in.): FEP/WHT/0.071
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Military/Aerospace/Defense
Mil-C-17: M17 / 094-RG179
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.071
Notes/Special Features: M17/169-00001
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG178
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: SCC Braid
Vendor: Belden
Description

30 AWG stranded (7x38) .012" silver-plated copper-covered steel conductor, TFE Teflon insulation, silver-plated copper braid shield (96% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items