83284 0091000 - BELDEN - Coax - 50 Ohm Coax | Anixter
83284 0091000 | BELDEN

BELDEN | 83284 0091000 | Coax - 50 Ohm Coax M17/113-RG316 Coax White

  • Manufacturer # 83284 0091000
  • Anixter #B83284
Approx. Wt. lb./1,000 ft.: 11
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 316
Conductor Diameter: 0.02 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 26 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.020/26/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.059
Jacket Material Color (O.D. in.): FEP/WHT/0.098
Jacket Material: PTFE-POLYTETRA FLUOROETHYLENE
Major Market: Military/Aerospace/Defense
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.098
Notes/Special Features: M17/113-RG316
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG316
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: SCC Braid
Vendor: Belden
Description

26 AWG stranded (7x34) .020" silver-plated copper-covered steel conductor, TFE Teflon insulation, silver-plated copper braid shield (95% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items