83303E 0091000 | BELDEN

BELDEN | 83303E 0091000 | Multi-Conductor Cable, 1 Conductors, 26 AWG, 7x34 Strands, Silver Plated Copper, Teflon (TFE) Insulation, Teflon (TFE) Jacket

  • Manufacturer # 83303E 0091000
  • Anixter #B83303E
Approx. Wt. lb./1,000 ft.: 6
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Insulation Thickness (in.): 0.010
Jacket Color: WHITE
Jacket Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Jacket Thickness (in.): 0.010
Mil-Spec: TYPE E SHIELDED AND JACKET
No. of Conductors: 1
Nom. Capacitance (pF/ft.): 44.6
Nom. O.D. (in.): 0.076
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 200 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
_Color Code: White
Description

26 AWG stranded (7x34) silver-plated copper conductors, cabled and color-coded, extruded TFE Teflon insulation, silver plated copper braid shield (85% coverage), TFE teflon tape-wrapped jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items