8403 0601000 - BELDEN - Multi-Conductor - | Anixter
8403 0601000 | BELDEN

BELDEN | 8403 0601000 | Multi-Conductor - Three-Conductor, Low-Impedance Cable 3 20 AWG PE Shield PVC Chrome

  • Manufacturer # 8403 0601000
  • Anixter #B8403
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
Description

20 AWG stranded (19x32) high-conductivity tinned copper conductors, polyethylene insulation, rayon braid, TC braid shield (89% cerage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items