8404 0601000 - BELDEN - Four-conductor Star | Anixter
8404 0601000 | BELDEN

BELDEN | 8404 0601000 | Four-conductor Star Quad, low-impedance cable - 1000' reels, 20 AWG, 4 stranded (19x32) high-conductivity TC conductors, polyethylene insulation, rayon braid, TC braid shield (85% coverage), PVC jacket

  • Manufacturer # 8404 0601000
  • Anixter #B8404-1000
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 45 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Four-conductor Star Quad, low-impedance microphone and musical instrument cable, high-conductivity copper, polyethylene insulation, chrome PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items