8406 010500 - BELDEN - Multi-Conductor - | Anixter
8406 010500 | BELDEN

BELDEN | 8406 010500 | Multi-Conductor - Three-Conductor, Low-Impedance Cable 3 24 AWG CS EPDM BRD,CS SBR Black

  • Manufacturer # 8406 010500
  • Anixter #B8406
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: RUB-RUBBER
Jacket Color: BLACK
Jacket Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG stranded (45x40) TC alloy conductors, EPDM rubber insulation, conductive textile wrap (100% coverage), TC braid shield (60% coverage), cotton serve, EPDM rubber jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items