8407 010250 | BELDEN

BELDEN | 8407 010250 | Multi-Conductor - Four-Conductor Star Quad, Low-Impedance Cable 4 16 AWG EPDM BRD CPE Black

  • Manufacturer # 8407 010250
  • Anixter #B8407
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 44 OHM NOMINAL IMPEDANCE
Insulation Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
Description

16 AWG stranded (65x34) high-conductivity tinned copper conductors, EPDM rubber insulation, rayon braid, TC braid shield (85% coverage), cotton wrap, CPE jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items