8408 001500 - BELDEN - Multi-Conductor - | Anixter
8408 001500 | BELDEN

BELDEN | 8408 001500 | Multi-Conductor - Two-Conductor, Low-Impedance Cable 2 16 AWG EPDM BRD CSM Brown

  • Manufacturer # 8408 001500
  • Anixter #B8408
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 59 OHM NOMINAL IMPEDANCE
Insulation Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
Jacket Color: BROWN
Jacket Material: HYP-HYPALON CSP CHLOROSULPHANATED POLYETHYLENE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
Description

16 AWG stranded (65x34) high-conductivity tinned copper conductors, EPDM rubber insulation, rayon braid, tinned copper braid shield (85% coverage), cotton wrap, CSPE - Chlorosulphonated Polyethylene heavy-duty jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items