8410 010500 - BELDEN - Coax - | Anixter
8410 010500 | BELDEN

BELDEN | 8410 010500 | Coax - Single-Conductor, High-Impedance Cable 25 AWG EPDM BRD EPDM Black

  • Manufacturer # 8410 010500
  • Anixter #B8410
Conductor Count: 1 CONDUCTOR
Conductor Material: COMPOSITE COPPER CONDUCTOR
Conductor Size: 25 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 52 OHM NOMINAL IMPEDANCE
Insulation Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
Jacket Color: BLACK
Jacket Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

25 AWG stranded (7x33) composite copper conductor, EPDM rubber insulation, rayon braid + TC braid shield (80% coverage), cotton serve, cotton serve, EPDM rubber jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items