8412 0101000 - BELDEN - Multi-Conductor - | Anixter
8412 0101000 | BELDEN

BELDEN | 8412 0101000 | Multi-Conductor - Two-Conductor, Low-Impedance Cable 2 20 AWG EPDM BRD EPDM Black

  • Manufacturer # 8412 0101000
  • Anixter #B8412-1000
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 67 OHM NOMINAL IMPEDANCE
Insulation Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
Jacket Color: BLACK
Jacket Material: EPDM-ETHYLENE-PROPYLENE-DIENE MONOMER RUBBER
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELDS
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
Description

20 AWG stranded (26x34) high-conductivity TC conductors, EPDM rubber insulation, rayon braid, TC braid shield (85% coverage), cotton wrap, EPDM jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items