84142 0011000 | BELDEN

BELDEN | 84142 0011000 | Coax - 50 Ohm Coax M17/60-RG142 Coax Brown

  • Manufacturer # 84142 0011000
  • Anixter #B84142
Approx. Wt. lb./1,000 ft.: 44
Braid %: 96% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 142
Conductor Diameter: 0.0370 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 19 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.037/19/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.116
Jacket Material Color (O.D. in.): FEP/BRN/0.195
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Mil-C-17: M17 / 060-RG142
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.195
Notes/Special Features: M17/060-RG142
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG142
Rating: M17/CMP
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-SCC Braids
Vendor: Belden
Description

19 AWG solid .037" silver-coated copper-covered steel conductor, plenum, TFE Teflon insulation, double silver-coated copper braid shield (96% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items