84303 0011000 - BELDEN - Coax - 50 Ohm Coax | Anixter
84303 0011000 | BELDEN

BELDEN | 84303 0011000 | Coax - 50 Ohm Coax M17/111 Coax Brown

  • Manufacturer # 84303 0011000
  • Anixter #B84303
Approx. Wt. lb./1,000 ft.: 32
Braid %: 95% BRAID COVERAGE
Braid Material: NO BRAID
Coax Construction: COAXIAL
Coax Type: RG 303
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.037/18/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.116
Jacket Material Color (O.D. in.): FEP/BRN/0.170
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.170
Notes/Special Features: M17/111-RG303
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG303
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Shield: SCC Braid
Vendor: Belden
Description

18 AWG solid .037" silver-coated copper-covered steel conductor, plenum, TFE Teflon insulation, silver-coated copper braid shield (95% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items