8434 0601000 | BELDEN

BELDEN | 8434 0601000 | Multi-Pair Cable, 2 Pair, 25 AWG, 7x33 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8434 0601000
  • Anixter #B8434
Approx. Wt. lb./1,000 ft.: 12
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 25 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.013
Insulation: Polyethylene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.020
Jacket: Chrome PVC
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 25
Nom. O.D. (in.): 0.165
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 400 VOLTS AC
_Color Code: Shielded: Red & Black; Unshielded: Green & White
Description

Multi-Conductor - Special Audio, Communication and Instrumentation Cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items