8434 060500 - BELDEN - Multi-Pair Cable, 2 | Anixter
8434 060500 | BELDEN

BELDEN | 8434 060500 | Multi-Pair Cable, 2 Pair, 25 AWG, 7x33 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8434 060500
  • Anixter #B8434-500
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 25 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 400 VOLTS AC
Description

Multi-Conductor - Special Audio, Communication and Instrumentation Cable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items