8442 06010000 - BELDEN - Multi-Conductor | Anixter
8442 06010000 | BELDEN

BELDEN | 8442 06010000 | Multi-Conductor Cable, 2 Conductors, 22 AWG, 7x30 Strands, Tinned Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8442 06010000
  • Anixter #B8442
AWG: 22
Approx. Wt. lb./1,000 ft.: 13
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.015
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
Jacket: PVC
NEC Rating: NEC CMG
No. of Conductors: 2
Nom. O.D. (in.): 0.170
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 150.0
Stranding: 7x30
Temperature Rating: 60 DEGREES CENTIGRADE
UL Designation: CMG
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 13.0
_Color Code: Black, Red
Description

22 AWG stranded (7x30) tinned copper conductors, PVC insulation, twisted pair, chrome PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items