8446 0601000 | BELDEN

BELDEN | 8446 0601000 | Multi-Conductor - Audio, Control, Communication and Instrumentation Cable 4 22 AWG 2 18 AWG PVC PVC Chrome

  • Manufacturer # 8446 0601000
  • Anixter #B8446
Approx. Wt. lb./1,000 ft.: 43
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010/0.019
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
NEC Rating: NEC CMG
No. of Conductors: 6: 4 Unshld 22 (7x30)/2 Unshld 18 (16x30)
Nom. Capacitance (pF/ft.): 30
Nom. O.D. (in.): 0.236
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 43.0
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2576
Voltage Rating: 150 VOLTS AC
_Color Code: Red, Green, Brown, Blue, Black, White
Description

22 and 18 AWG stranded (7x30 and 16x30) tinned copper conductorsm conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items