8448 0601000 - BELDEN - Multi-Conductor - | Anixter
8448 0601000 | BELDEN

BELDEN | 8448 0601000 | Multi-Conductor - Antenna Rotor Cable 2 18 AWG,622 AWG PVC PVC Chrome

  • Manufacturer # 8448 0601000
  • Anixter #B8448
AWG (Stranding): 2@18 (16x30) / 6@22 (7x30)
Approx. Wt. lb./1,000 ft.: 50
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.019/0.010
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
NEC Rating: NEC CMG
No. of Conductors: 8
Nom. O.D. (in.): 0.259
RoHS Compliant: YES
Screen/Shield: NO
Stranding Unit Weight: 50
Stranding: 19x29
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2576
Voltage Rating: 150 VOLTS AC
_Color Code: Black, White
Description

6 - 22 AWG stranded (7x30) and 2 - 18 AWG stranded (16x30) tinned copper conductors, conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items