8450 0101000 - BELDEN - Multi-Conductor - | Anixter
8450 0101000 | BELDEN

BELDEN | 8450 0101000 | Multi-Conductor - Single-Pair Cable 2 22 AWG PP Shield PVC FR Black

  • Manufacturer # 8450 0101000
  • Anixter #B8450
Approx. Wt. lb./1,000 ft.: 13
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 40 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.007
Insulation: Polypropylene
Jacket Color: Black
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.018
NEC Rating: UL LISTED ART 800
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 40
Nom. O.D. (in.): 0.118
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 13.0
_Color Code: Black & Red
Description

22 AWG solid tinned copper conductors, polypropylene insulation, twisted pair, overall Beldfoil shield (100% coverage), 22 AWG solid TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items