8459 0601000 - BELDEN - Multi-Conductor | Anixter
8459 0601000 | BELDEN

BELDEN | 8459 0601000 | Multi-Conductor Cable, 25 Conductors, 22 AWG, 7x30 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8459 0601000
  • Anixter #B8459
Approx. Wt. lb./1,000 ft.: 109
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 25 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.040
NEC Rating: NEC CMG
No. of Conductors: 25
Nom. O.D. (in.): 0.387
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 109.0
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2576
Voltage Rating: 150 VOLTS AC
_Color Code: See Chart 2R
Description

Unshielded - Audio, Control and Instrumentation cable, Plenum rated and Non-Plenum. PVC insulation, chrome PVC jacket, 150V, 80C.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items