8460 0631000 - BELDEN - Multi-Conductor - | Anixter
8460 0631000 | BELDEN

BELDEN | 8460 0631000 | Multi-Conductor - High-Conductivity Copper Speaker Cable Open Twisted Const TW PR & NAT Black & White

  • Manufacturer # 8460 0631000
  • Anixter #B8460
AWG: 18
Approx. Wt. lb./1,000 ft.: 17
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: UNJACKETED
Nom. O.D. (in.): 0.180
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black, White
Description

18 AWG stranded (7x26) ETP high-conductivity tinned copper conductors, PVC insulation, cabled.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items