8465 0601000 - BELDEN - Multi-Conductor | Anixter
8465 0601000 | BELDEN

BELDEN | 8465 0601000 | Multi-Conductor Cable, 5 Conductors, 18 AWG, 19x30 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8465 0601000
  • Anixter #B8465
Approx. Wt. lb./1,000 ft.: 60
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 5 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.017
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.033
NEC Rating: NEC CMG
No. of Conductors: 5
Nom. O.D. (in.): 0.282
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 60.0
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2598
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 1
Description

18 AWG stranded (19x30) tinned copper conductors, conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items