8470 0631000 - BELDEN - High-Conductivity | Anixter
8470 0631000 | BELDEN

BELDEN | 8470 0631000 | High-Conductivity Copper Speaker Cable open twisted construction, 16 AWG, 2 stranded (19x29) ETP high-conductivity tinned copper conductors, PVC insulation, cabled, 80C, 300V, black/white

  • Manufacturer # 8470 0631000
  • Anixter #B8470
AWG: 16
Approx. Wt. lb./1,000 ft.: 22
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: WHITE
Jacket Material: UNJACKETED
Nom. O.D. (in.): 0.210
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black, White
Description

All Belden speaker cables utilize only high-conductivity copper produced by a process called Electrolytic Tough Pitch. This refining process produces a conductor that is 99.95% pure copper resulting in high-conductivity per ASTM B115. The high purity obtained from ETP copper results in audio cable performance that is comparable to that of oxygen-free copper cables.

Applications

Electrolytic Tough Pitch (ETP) High-Conductivity Copper Speaker cables open twisted construction. Speaker cables are used to connect receivers or power amplifiers to speakers and are also used for the internal wiring of the speakers themselves.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items