8471 0605000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8471 0605000 | BELDEN

BELDEN | 8471 0605000 | Multi-Pair Cable, 1 Pair, 16 AWG, 19x29 Strands, Tinned Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8471 0605000
  • Anixter #B8471
AWG: 16
Approx. Wt. lb./1,000 ft.: 43
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 22
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.023
Insulation: PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
Jacket: PVC
NEC Rating: NEC CMG
No. of Conductors: 1
No. of Pairs: 1
Nom. O.D. (in.): 0.274
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 19x29
Temperature Rating: 80 DEGREES CENTIGRADE
UL Designation: CMG
UL Style: UL STYLE, 2598
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 35.7
_Color Code: Black, White
Description

16 AWG stranded (19x29) tinned copper conductors, PVC insulation, twisted pair, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items