8473 0601000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8473 0601000 | BELDEN

BELDEN | 8473 0601000 | Multi-Pair Cable, 1 Pair, 14 AWG, 42x30 Strands, Tinned Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8473 0601000
  • Anixter #B8473
AWG: 14
Approx. Wt. lb./1,000 ft. Alum. Shield: 58.0
Approx. Wt. lb./1,000 ft.: 53
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 42x30
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.031
Insulation: PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
Jacket: PVC
NEC Rating: UL LISTED ART 725 CLASS 3
No. of Conductors: 2
No. of Pairs: 1
Nom. O.D. (in.): 0.340
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 42x30
Temperature Rating: 90 DEGREES CENTIGRADE
UL Designation: CL3
UL Style: UL STYLE, 2587
Voltage Rating: 600 VOLTS AC
Weight lb./1,000 ft.: 52.7
_Color Code: Black, White
_NEC Rating: CL3
Description

14 AWG stranded (42x30) tinned copper conductors, PVC insulation, twisted pair, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items