8477 0601000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8477 0601000 | BELDEN

BELDEN | 8477 0601000 | Multi-Pair Cable, 1 Pair, 12 AWG, 65x30 Strands, Tinned Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8477 0601000
  • Anixter #B8477
AWG: 12
Approx. Wt. lb./1,000 ft.: 77
Conductor Count: 1 PAIR
Conductor Material: TINNED HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 65x30
Conductor Type: STRANDED CONDUCTOR
Copper: TC
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.032
Insulation: PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.035
NEC Rating: UL LISTED ART 725 CL3 RISER
No. of Conductors: 1
No. of Pairs: 1
Nom. O.D. (in.): 0.386
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 90 DEGREES CENTIGRADE
UL Designation: CL3R
UL Style: UL STYLE, 2587
Voltage Rating: 600 VOLTS AC
Weight lb./1,000 ft.: 77
_Color Code: Black, White
_NEC Rating: CL3R
Description

Electrolytic Tough Pitch (ETP) high-conductivity copper speaker cable, twisted jacketed construction. Speaker cables are used to connect receivers or power amplifiers to speakers and are also used for the internal wiring of the speakers themselves.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items