8484 0601000 - BELDEN - Multi-Conductor | Anixter
8484 0601000 | BELDEN

BELDEN | 8484 0601000 | Multi-Conductor Cable, 4 Conductors, 20 AWG, 7x28 Strands, Bare Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8484 0601000
  • Anixter #B8484
AWG (Stranding): 20 (7x28)
Approx. Wt. lb./1,000 ft.: 25
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 20
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.0095
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.020
No. of Conductors: 4
Nom. O.D. (in.): 0.177
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 25.0
Stranding Unit Weight: 25
Stranding: 7x28
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 200 VOLTS AC
_Color Code: Black, Red, Green, Clear
Description

20 AWG stranded (7x28) bare copper conductors, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items