8486 0601000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8486 0601000 | BELDEN

BELDEN | 8486 0601000 | Multi-Pair Cable, 1 Pair, 19 AWG, Solid, Bare Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8486 0601000
  • Anixter #B8486-1000
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Size: 19 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

19 AWG solid bare copper conductors, PVC insulation, twisted pair, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items