85102 3681000 - BELDEN - Multi-Conductor | Anixter
85102 3681000 | BELDEN

BELDEN | 85102 3681000 | Multi-Conductor Cable, 2 Conductors, 16 AWG, 19x29 Strands, Tinned Copper, Tefzel (ETFE) Insulation, Tefzel (ETFE) Jacket

  • Manufacturer # 85102 3681000
  • Anixter #B85102
Approx. Wt. lb./1,000 ft.: 32
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TEFZEL-ETFE, FLUOROPOLYMER
Insulation Thickness (in.): 0.015
Jacket Color: CLEAR
Jacket Material: TEFZEL-ETFE, FLUOROPOLYMER
Jacket Thickness (in.): 0.019
No. of Conductors: 2
Nom. O.D. (in.): 0.211
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 19x28
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 2
Description

Belden Classic products are manufactured in a wide variety of gauge (AWG) sizes, insulation materials, shielding configurations, and jacketing materials, including Plenum and High-temperature versions. These Multi-conductor and Paired products offer best-in-class performance and reliability in many different systems.

Features
  • Unsurpassed quality and reliability
  • Robust designs that meet or exceed UL standards
  • Proven performance in installations worldwide
  • Broad range of AWG sizes, shielding options, conductor and pair counts
  • Convenient put-up options
  • Polyolefin insulations provide lower capacitance performance when compared to cables with PVC insulations
  • Tefzel, TFE and FEP insulation and jacket constructions offer higher temperature ratings
  • Global availability through a network of Belden distributors
Applications

ETFE cables are used extensively in chemical plants, nuclear plants, and fossil fuel power plants. Typical applications are data recording, communication, telemetering, and monitoring pressure or material flow.
ETFE insulated and jacketed cables are particularly well suited for harsh environments due to outstanding mechanical toughness of the material, as well as its high-temperature and radiation resistant characteristics.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items