85103 3681000 - BELDEN - Multi-Conductor | Anixter
85103 3681000 | BELDEN

BELDEN | 85103 3681000 | Multi-Conductor Cable, 3 Conductors, 16 AWG, 19x29 Strands, Tinned Copper, Tefzel (ETFE) Insulation, Tefzel (ETFE) Jacket

  • Manufacturer # 85103 3681000
  • Anixter #B85103
Approx. Wt. lb./1,000 ft.: 43
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TEFZEL-ETFE, FLUOROPOLYMER
Insulation Thickness (in.): 0.015
Jacket Color: CLEAR
Jacket Material: TEFZEL-ETFE, FLUOROPOLYMER
Jacket Thickness (in.): 0.019
No. of Conductors: 3
Nom. O.D. (in.): 0.223
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 19x28
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 2
Description

16 AWG stranded (19x29) TC conductors, conductors cabled, Tefzel insulation, Tefzel jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items