85164 3681000 - BELDEN - Multi-Pair Cable, 4 | Anixter
85164 3681000 | BELDEN

BELDEN | 85164 3681000 | Multi-Pair Cable, 4 Pair, 20 AWG, 7x28 Strands, Tinned Copper, Tefzel (ETFE) Insulation, Tefzel (ETFE) Jacket

  • Manufacturer # 85164 3681000
  • Anixter #B85164
Approx. Wt. lb./1,000 ft.: 71
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 73 OHM NOMINAL IMPEDANCE
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Insulation Thickness (in.): 0.015
Jacket Color: CLEAR
Jacket Material: TEFZEL-ETFE, FLUOROPOLYMER
Jacket Thickness (in.): 0.025
No. of Pairs: 4
Nom. Capacitance (pF/ft.): 23
Nom. O.D. (in.): 0.344
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: See Chart 3
Description

20 AWG stranded (7x28) TC conductors, Tefzel insulation, pairs cabled together, overall Beldfoil Aluminum-Kapton shield (100% coverage), drain wire, Tefzel material jacket.

Clearance price applied to on-hand inventory only. Available only while supplies last. Non-Cancelable/Non-Returnable

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items