8522 0011000 - BELDEN - Hook-Up Wire, 1 | Anixter
8522 0011000 | BELDEN

BELDEN | 8522 0011000 | Hook-Up Wire, 1 Conductor, 18 AWG, 16x30 Strands, Tinned Copper, PVC Insulation

  • Manufacturer # 8522 0011000
  • Anixter #B8522-1
Conductor Material: TINNED COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 16 STRANDS IN EACH CONDUCTOR
Insulation Color: BROWN
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Mil Spec: MIL-W-76
Product Type: MW-76
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Voltage Rating: 1000 VOLTS AC OR DC
Description

PVC insulation, medium wall. The extruded PVC insulation is flame and ozone resistant and inert to most chemicals, oils, and solvents. Covers single conductor.

Applications

PVC insulation hook-up wire for internal wiring of electrical and electronic equipment.

Specifications
  • Tinned copper conductors
  • PVC insulation, medium wall
  • Flame and ozone resistant
  • Inert to most chemicals, oils, and solvents
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items