85231 3681000 - BELDEN - Multi-Conductor | Anixter
85231 3681000 | BELDEN

BELDEN | 85231 3681000 | Multi-Conductor Cable, 2 Conductors, 16 AWG, 19x29 Strands, Tinned Copper, Tefzel (ETFE) Insulation, Tefzel (ETFE) Jacket

  • Manufacturer # 85231 3681000
  • Anixter #B85231
Approx. Wt. lb./1,000 ft.: 38
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TEFZEL-ETFE, FLUOROPOLYMER
Insulation Thickness (in.): 0.020
Jacket Color: CLEAR
Jacket Material: TEFZEL-ETFE, FLUOROPOLYMER
Jacket Thickness (in.): 0.020
No. of Conductors: 2
Nom. Capacitance (pF/ft.): 44
Nom. O.D. (in.): 0.210
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Red
Description

16 AWG stranded (19x29) TC conductors, conductors cabled, Tefzel insulation, drain wire, overall Beldfoil Aluminum-Kapton Shield (100% coverage), Tefzel jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items