8620 0601000 - BELDEN - Multi-Conductor | Anixter
8620 0601000 | BELDEN

BELDEN | 8620 0601000 | Multi-Conductor Cable, 4 Conductors, 16 AWG, 19x29 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8620 0601000
  • Anixter #B8620
Approx. Wt. lb./1,000 ft.: 88
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.031
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.042
No. of Conductors: 4
Nom. O.D. (in.): 0.376
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 88.0
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
_Color Code: See Chart 2R
Description

16 AWG stranded (19x29) tinned copper conductors, conductors cabled, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items