86262 0091000 - BELDEN - Coax - 93 Ohm Coax | Anixter
86262 0091000 | BELDEN

BELDEN | 86262 0091000 | Coax - 93 Ohm Coax 22 AWG Coax RG-62/U Type White

  • Manufacturer # 86262 0091000
  • Anixter #B86262
Approx. Wt. lb./1,000 ft.: 35
Braid %: 94% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 62
Conductor Diameter: 0.02 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/CCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 93
Impedance: 93 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.146
Jacket Material Color (O.D. in.): FEP/WHT/0.204
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Computer
Mil-C-17: M17 / 113-RG316
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.204
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG62
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 94% BC Braid
Vendor: Belden
Description

RG-62/U type, 22 AWG solid .025" bare copper-covered steel conductor, plenum, foamed FEP insulation, bare copper braid shield (94% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items