8641 0605000 | BELDEN

BELDEN | 8641 0605000 | Multi-Pair Cable, 1 Pair, 24 AWG, 7x32 Strands, Tinned Copper, Twisted Pair, PE Insulation, PVC Jacket

  • Manufacturer # 8641 0605000
  • Anixter #B8641
Approx. Wt. lb./1,000 ft.: 14
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 80 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.016
Insulation: PE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 22
Nom. O.D. (in.): 0.168
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Stranding: 7x32
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2092
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Clear
Description

Belden analog audio cables are used for connecting line level audio equipment in either permanent or semi-permanent installations. They consist of one or two individually foil-shielded, twisted pairs. Once installed, they are not intended to be moved while in service. For cables that are in motion during use, refer to the Microphone and Musical Instrument Cable section in this catalog.

Applications

Analog audio cable offering consists of a selection of designs to handle a variety of audio applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items