8643 060250 - BELDEN - Multi-Conductor | Anixter
8643 060250 | BELDEN

BELDEN | 8643 060250 | Multi-Conductor Cable, 3 Conductors, 30 AWG, 7x38 Strands, Tinned Copper, PP Insulation, PVC Jacket

  • Manufacturer # 8643 060250
  • Anixter #B8643
Approx. Wt. lb./1,000 ft.: 12
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 30
Conductor Size: 30 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.006
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.014
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 25
Nom. O.D. (in.): 0.096
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield Coverage: 95% TC Braid
Shield: 95% TC Braid
Stranding: 7x38
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 200 VOLTS AC
_Color Code: Black, Red, White
Description

30 AWG stranded (7x38) tinned copper conductors, conductors cabled around textile strength member, polpyropylene insulation, paper separator, tinned copper braid shield (95% shield coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items