8649 0601000 | BELDEN

BELDEN | 8649 0601000 | Multi-Conductor - High-Conductivity Copper Speaker Cable Parallel Zip Const 2 20 AWG FRPVC Parallel Chrome

  • Manufacturer # 8649 0601000
  • Anixter #B8649-1000
Conductor Count: 2 CONDUCTORS
Conductor Material: HIGH-CONDUCTIVITY COPPER CONDUCTORS 1 TC 1 BC
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

20 AWG stranded (7x28) ETP high-conductivity copper conductors, PVC insulation, parallel: (1) tinned, (1) bare.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items