8673 060500 - BELDEN - Multi-Conductor | Anixter
8673 060500 | BELDEN

BELDEN | 8673 060500 | Multi-Conductor Cable, 2 Conductors, 12 AWG, 19x25 Strands, Bare Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8673 060500
  • Anixter #B8673
AWG (Stranding): 12 (19x25)
Approx. Wt. lb./1,000 ft.: 65
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.026
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.022
No. of Conductors: 2
Nom. O.D. (in.): 0.186 x 0.328
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 32.5
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Brown, Red
Description

12 AWG stranded (19x25) bare copper conductors, conductors parallel, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items