8678 060500 - BELDEN - Multi-Conductor | Anixter
8678 060500 | BELDEN

BELDEN | 8678 060500 | Multi-Conductor Cable, 2 Conductors, 10 AWG, 19x23 Strands, Bare Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8678 060500
  • Anixter #B8678
AWG (Stranding): 10 (19x23)
Approx. Wt. lb./1,000 ft.: 102
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.031
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
No. of Conductors: 2
Nom. O.D. (in.): 0.225 x 0.400
RoHS Compliant: YES
Screen/Shield: NO
Standard Unit Weight: 51
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
_Color Code: Brown, Red
Description

10 AWG stranded (19x23) bare copper conductors, conductors parallel, PVC insulation, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items