8700 010250 | BELDEN

BELDEN | 8700 010250 | Coax - Miniature 32 OHM MINIATURE Coax Black

  • Manufacturer # 8700 010250
  • Anixter #B8700
Approx. Wt. lb./1,000 ft.: 3
Braid %: 90% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: MINI 32 OHM SINGLES & BUNDLES
Conductor Diameter: 0.025 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 28 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.013/28/TC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PPE-POLYPROPYLENE ETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 32
Impedance: 32 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PP/0.023
Jacket Material Color (O.D. in.): PVC/BLK/0.054
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: MINI
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 90% BC Braid
Vendor: Belden
Description

Minature, 28 AWG solid .013" tinned copper conductor, polypropylene insulation, bare copper braid shield (90% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items