8723 06010000 - BELDEN - 22 AWG stranded | Anixter
8723 06010000 | BELDEN

BELDEN | 8723 06010000 | 22 AWG stranded (7x30) TC conductors, polypropylene insulation, twisted pairs, individually Beldfoil shielded (100% coverage), 24 AWG stranded TC drain wire, PVC (Polyvinyl Chloride) jacket

  • Manufacturer # 8723 06010000
  • Anixter #B8723
AWG: 22 (7X30)
Approx. Wt. lb./1,000 ft.: 19
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30 tinned copper
Conductor Type: STRANDED CONDUCTOR
Conductors: 2 Pr Stranded TC
Drain Wire AWG: 24 AWG Stranded TC
Fire Rating: GENERAL PURPOSE
Impedance: 52 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Insulation: Polypropylene
Jacket Color and Type: Chrome PVC
Jacket Color: Chrome
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 35
Nom. Imped. (ohms): 45
Nom. O.D. (in.): 0.160
Nom. Vel of Prop.: 66%
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield & Material: 100% Foil AL/PE Shield
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Shield: Alum/Poly (Beldfoil) each pair
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 18.3
_Color Code: Red & Black, Green & White
_NEC Rating: CM
Description

Alarm, security and speaker cable / shielded audio cable, audio and control interconnect, polypropylene insulation, chrome PVC jacket (pairs cabled on common axis to reduce diameter).

Applications

Multi-conductor cable for residential, light commercial and institutional applications, AES/EBU digital audio cables, and audio and control interconnect cables.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items