8723LS - BELDEN - CABLE, 22 AWG, 2 PAIR, | Anixter
8723LS | BELDEN

BELDEN | 8723LS | CABLE, 22 AWG, 2 PAIR, STRANDED TINNED COPPER PP INSULATION EACH PAIR ALUMINUM/MYLAR WITH DRAIN WIRE LOW SMOKE ZERO HALOGEN, STEEL WIRE ARMORED, BLACK LOW SMOKE ZERO HALOGEN JACKET 300V IEC60332 PT1

  • Manufacturer # 8723LS
  • Anixter #B8723-LSNH-SWA
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items