8725 0601000 - BELDEN - Multi-conductor | Anixter
8725 0601000 | BELDEN

BELDEN | 8725 0601000 | Multi-conductor cable, 20 AWG, 4-pair of stranded (7x28) TC conductors, polypropylene insulation, conductors cabled, 1000' reels, Beldfoil shield as noted, 20 or 22 AWG stranded TC drain wire, PVC jacket

  • Manufacturer # 8725 0601000
  • Anixter #B8725-1000
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 56 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 400 VOLTS AC
Description

Combination shield, special audio, communication and instrumentation cable. Polypropylene insulation, chrome PVC jacket (cabled around a common axis).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items