8728 0601000 - BELDEN - Multi-Conductor - | Anixter
8728 0601000 | BELDEN

BELDEN | 8728 0601000 | Multi-Conductor - Special Audio, Communication and Instrumentation Cable 2 22 AWG SHPR PP PVC Chrome

  • Manufacturer # 8728 0601000
  • Anixter #B8728
Approx. Wt. lb./1,000 ft.: 31
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.050
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.028
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 35
Nom. O.D. (in.): 0.215
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: INDIVL/FOIL SIDE & DRAIN OUT
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2717
Voltage Rating: 300 VOLTS AC
_Color Code: Black & Red, Green & White
Description

22 AWG stranded (7x30) TC conductors, polypropylene insulation, cabled in pairs, overall Beldfoil shield (100% coverage), 24 AWG stranded TC drain wires, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items