8729 009500 - BELDEN - Multi-Conductor | Anixter
8729 009500 | BELDEN

BELDEN | 8729 009500 | Multi-Conductor Cable, 4 Conductors, 22 AWG, 19x34 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8729 009500
  • Anixter #B8729-500
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CLASS 3
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL STYLE, 2094
Voltage Rating: 300 VOLTS AC
Description

22 AWG stranded (19x34) tinned copper conductors, conductors cabled, polyethylene insulation, overall Beldfoil shield (100% Coverage), 23 AWG and 25 AWG drain wires, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items