8732 0601000 - BELDEN - Multi-Pair Cable, 2 | Anixter
8732 0601000 | BELDEN

BELDEN | 8732 0601000 | Multi-Pair Cable, 2 Pair, 22 AWG, 7x30 Strands, Tinned Copper, PE Insulation, PVC Jacket

  • Manufacturer # 8732 0601000
  • Anixter #B8732
Approx. Wt. lb./1,000 ft.: 39
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 74 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.020
Insulation: Polyethylene
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.030
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 2 (1) Shielded (1) Unshielded
Nom. Capacitance (pF/ft.): 21
Nom. O.D. (in.): 0.206 x 0.332
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2094
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Clear
Description

Combination, 22 AWG stranded (7x30) TC conductors, polyethylene insulation, conductors cabled, TC braid shield over one pair (62% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items