8734 0601000 - BELDEN - Multi-Conductor | Anixter
8734 0601000 | BELDEN

BELDEN | 8734 0601000 | Multi-Conductor Cable, 3 Conductors, 22AWG, 7x30 Strands, Tinned Copper, PVC Insulation, PVC Jacket

  • Manufacturer # 8734 0601000
  • Anixter #B8734
Approx. Wt. lb./1,000 ft.: 21
Conductor Count: 3 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.015
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
NEC Rating: UL LISTED ART 800
No. of Conductors: 3
Nom. Capacitance (pF/ft.): 79
Nom. O.D. (in.): 0.194
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: 80% TC Braid
Stranding: 7x30
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2785
Voltage Rating: 300 VOLTS AC
_Color Code: Black, Red, White
Description

Combination shielded/unshielded 22AWG stranded (7x30) tinned copper conductors, conductors cabled, PVC insulation, 80% tinned copper braid shield over 1 conductor, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items