8740 060U1000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8740 060U1000 | BELDEN

BELDEN | 8740 060U1000 | Multi-Pair Cable, 1 Pair, 22 AWG, Solid, Tinned Copper, Twisted Pair, PVC Insulation, PVC Jacket

  • Manufacturer # 8740 060U1000
  • Anixter #B8740
Approx. Wt. lb./1,000 ft.: 14
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.010
Insulation: PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.032
Jacket: PVC
NEC Rating: NEC CMG
No. of Pairs: 1
Nom. O.D. (in.): 0.156
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2576
Voltage Rating: 150 VOLTS AC
_Color Code: See Chart 3
Description

22 AWG solid tinned copper conductors, PVC insulation, twisted pairs, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items