8761 06010000 - BELDEN - Multi-Pair Cable, 1 | Anixter
8761 06010000 | BELDEN

BELDEN | 8761 06010000 | Multi-Pair Cable, 1 Pair, 22 AWG, 7x30 Strands, Tinned Copper, Twisted Pair, PE Insulation, PVC Jacket

  • Manufacturer # 8761 06010000
  • Anixter #B8761
AWG: 22
Approx. Wt. lb./1,000 ft.: 18
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30 tinned copper
Conductor Type: STRANDED CONDUCTOR
Drain Wire AWG: 22 AWG Stranded TC
Fire Rating: GENERAL PURPOSE
Impedance: 64 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.016
Insulation: Polyethylene
Jacket Color and Type: Black PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.025
Jacket: Chrome PVC
NEC Rating: UL LISTED ART 800
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 24
Nom. O.D. (in.): 0.175
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: Alum/Poly bonded (Beldfoil)
Stranding: 7x30
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL STYLE, 2092
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 31
_Color Code: Black, Clear
Description

22 AWG stranded (7x30) TC conductors, polyethylene insulation, twisted pair, overall Beldfoil shield (100% coverage), 22 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items