8763 0601000 - BELDEN - Multi-Conductor - | Anixter
8763 0601000 | BELDEN

BELDEN | 8763 0601000 | Multi-Conductor - Special Audio, Communication and Instrumentation Cable 1SHPR20 AWG, 1 20 AWG PE PVC Chrome

  • Manufacturer # 8763 0601000
  • Anixter #B8763
Approx. Wt. lb./1,000 ft.: 25
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 62 OHM NOMINAL IMPEDANCE
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.014
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.028
No. of Pairs: 1.5 (1 pair + 1 single)
Nom. Capacitance (pF/ft.): 26
Nom. O.D. (in.): 0.210
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 350 VOLTS AC
_Color Code: Shielded: Black & Red; Unshielded: Clear
Description

20 AWG stranded (7x28) TC conductors, polyethylene insulation, conductors cabled, Beldfoil shield as noted (100% coverage), 20 or 22 AWG stranded TC drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items